Pine tree clip, type S
FIRTREECLIP-UNIVERSAL-BLACK-D20MM
Art.-no. 0500500499
EAN 4099618306457
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 20.3 mm |
Head height (B) | 4 mm |
Colour | Black |
Material | Polyamide/polyurethane |
Corresponds to original spare part number | No aplica |
